Shop All Ceramic Magnets
Amk
AMK RL-72 72 in. W Load Release Roadmag Sweeper
Mfr # RL-72
Zoro # G604110652
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amk
- MFR # RL-72
- Zoro # G604110652
- Country of Origin United States
- Category Ceramic Magnets
Description
The Load Release RoadMag is constructed with heavy gauge steel and aluminum. Inside each unit are powerful ceramic magnets, which are protected by an aluminum shell. Comes completely assembled - includes eyebolts and fork mounts.
Mounts easily to almost any vehicle.
No operating costs or maintenance.
Simply hang it from your vehicle and sweep your entire road or parking lot clean of tire damaging material.
Size: 4" x 5" x 72".
Base Area: 288" sq.
Lifting Power: 350 lbs.
Mounts ctr-ctr: 34".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B770L)
- AMEROCK Satin Nickel Cabinet Hinge (BPR8704G10-25PACK)
- MONROE PMP Folding Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0307)
- NATIONAL GUARD Brush, 48in.L, Black (601A-48)
- AMK AMK RL-48 48 in. W Load Release Roadmag Sweeper (RL-48)
- AMK AMK RL-60 60 in. W Load Release Roadmag Sweeper (RL-60)
- MASTER MAGNETICS Master Magnetics Ceramic Clip-It Magnet RB50NPC with Attached Black Clip 35 Lbs. Pull Chrome Plating (RB50NPC)
- MIDWEST FASTENER 1" x 2-3/8" x 9/32" Magnet Rings 3PK (32684)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB60CBX - 45 Lbs. Pull - Pkg Qty 100 (RB60CBX)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (6XY87)
- ZORO SELECT Lifting Retrieving Magnet, 225 lb. Pull (2VAF7)
- Amk Ceramic Magnets