Shop All Ceramic Magnets
Amk
AMK RL-60 60 in. W Load Release Roadmag Sweeper
Mfr # RL-60
Zoro # G304110693
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amk
- MFR # RL-60
- Zoro # G304110693
- Country of Origin United States
- Category Ceramic Magnets
Description
The Load Release RoadMag is constructed with heavy gauge steel and aluminum. Inside each unit are powerful ceramic magnets, which are protected by an aluminum shell. Comes completely assembled - includes eyebolts and fork mounts.
Mounts easily to almost any vehicle.
No operating costs or maintenance.
Simply hang it from your vehicle and sweep your entire road or parking lot clean of tire damaging material.
Size: 4" x 5" x 60".
Base Area: 240" sq.
Lifting Power: 240 lbs.
Mounts ctr-ctr: 34".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Antique Brass Radius Hinge (S35R5BB5)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/4 in W (PL350/25B-KA)
- TRIMLITE 34" x 96" Primed 2-Panel Interior Shaker Slab Door (2180pri8402)
- DELTANA Round Flush Pull Bright Chrome 2-3/8" (FP238U26)
- AMK AMK RL-48 48 in. W Load Release Roadmag Sweeper (RL-48)
- AMK AMK RL-72 72 in. W Load Release Roadmag Sweeper (RL-72)
- MAG-MATE Ring Magnet, Ceramic, 0.72 lb. Max Pull (F1409)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- STORCH PRODUCTS Disc Magnet, Steel, 14 lb., 9/32 in. L (D110-40)
- MASTER MAGNETICS Master Magnetics MDCB40CB3 Powerful Permanent Ceramic Block Magnet; Pack Of 500 (517745)
- ZORO SELECT Round Base Magnet, 11 lb. Pull (10E850)
- Amk Ceramic Magnets