Shop All Ceramic Magnets
Amk
AMK RL-36 36 in. W Load Release Roadmag Sweeper
Mfr # RL-36
Zoro # G504110653
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amk
- MFR # RL-36
- Zoro # G504110653
- Country of Origin United States
- Category Ceramic Magnets
Description
The Load Release RoadMag is constructed with heavy gauge steel and aluminum. Inside each unit are powerful ceramic magnets, which are protected by an aluminum shell. Comes completely assembled - includes eyebolts and fork mounts.
Mounts easily to almost any vehicle.
No operating costs or maintenance.
Simply hang it from your vehicle and sweep your entire road or parking lot clean of tire damaging material.
Size: 4" x 5" x 36".
Base Area: 144" sq.
Lifting Power: 175 lbs.
Mounts ctr-ctr: 25".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2 ZINC PLATED LT NARROWHINGE (851722)
- COMPONENT HARDWARE Stainless Steel Flag Hinge (M75-1002)
- INOX INOX Push Plate 4" x 16" Satin Stainless Steel 32D (PPN4016-32D)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23-EL)
- AMK AMK RL-60 60 in. W Load Release Roadmag Sweeper (RL-60)
- AMK AMK RL-72 72 in. W Load Release Roadmag Sweeper (RL-72)
- AMK AMK RL-48 48 in. W Load Release Roadmag Sweeper (RL-48)
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- ZORO SELECT Channel Magnet, 22 lb. Pull (3DYA7)
- STORCH PRODUCTS Disc Magnet, Steel, 200 lb., 1/2 in. L (D110-90)
- ZORO SELECT Latch Magnet, 12 lb. Pull (3DYC7)
- Amk Ceramic Magnets