Shop All Magnetic Pickup Tools
Amk
AMK R-72 72 in. Roadmag Magnetic Sweeper
Mfr # R-72
Zoro # G804110193
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amk
- MFR # R-72
- Zoro # G804110193
- UPC # 747925021160
- Country of Origin United States
- Category Magnetic Pickup Tools
Description
The bottom of "RoadMag" after sweeping. Full of nails, tin, wire and other tire damaging steel.
Mounts easily to almost any vehicle.
No operating costs.
No maintenance beyond cleaning of unit.
Wipes clean with cloth or glove.
Size: 2" x 5" x 72".
Base Area: 360" sq.
Recommended Sweeping Height: 1-1/2" - 3".
Lifting Power: 400 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Pilot for 2 in. DOC Copperhead Annular Cutters (10530)
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNF, 3 Flutes, Oxide (VTSPO5408)
- ULLMAN DEVICES Pick Up Tool (NO.21X)
- AMK AMK R-84 84 in. Roadmag Magnetic Sweeper (R-84)
- RED LION CONTROLS Magnetic Pickups, High Speed/Low Speed (ARCJ1A00)
- MAG-MATE Magnetic Pick-Up Tool, Ceramic, Magnetic (MM06X38)
- MASTER MAGNETICS FLEX RETRIEVNG MAGNET19"" (07229)
- ECLIPSE TOOLS Pick, up Tool, metal body (902-225)
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W1908 (W1908)
- MASTER MAGNETICS RED Handle Magnet (7213)
- Amk Magnetic Pickup Tools