Shop All Portable Vacuums
Amk
AMK P-32 32 in. Magnet P.I. Floor Sweeper
Mfr # P-32
Zoro # G604109885
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amk
- MFR # P-32
- Zoro # G604109885
- Country of Origin United States
- Category Portable Vacuums
Description
Magnet P.I. is well suited for cleaning up construction sites. The wider model P-32 can remove debris from large areas quickly, while the narrower model P-20 is convenient for smaller and constricted spaces. Magnet P.I. sweepers are very powerful and will snap up quantities of nails, wire, tin, etc.
Bottom of housing provides large storage area for debris.
2" ground clearance for smooth sweeping over flat and rough surfaces.
Ideal for roofers-maintenance firms.
6" Wheels.
No operating costs.
Magnet Width: 32".
Overall Width: 38".
Handle Length: 48".
150 lbs of lifting power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Consumer Grade REACH Pole 2 Section 4 Foot (002-10-47)
- SEVENTH GENERATION Cleaners & Detergents, Spray Bottle, Lemongrass Citrus (22810)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- ETTORE Allpurpose Squeegee, Blue (ETO17010)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- AMK AMK T-36 36 in. W Terminator (T-36)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- AMK AMK MSM-30 Multi-Surface Magnet (MSM-30)
- AMK AMK LR-20 20 in. LR-Nailsweep (LR-20)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm (CH93600)
- Amk Portable Vacuums