Amk

AMK P-20 20 in. Magnet P.I. Floor Sweeper


product price: $159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Magnet P.I. is well suited for cleaning up construction sites. The wider model P-32 can remove debris from large areas quickly, while the narrower model P-20 is convenient for smaller and constricted spaces. Magnet P.I. sweepers are very powerful and will snap up quantities of nails, wire, tin, etc.
  • Bottom of housing provides large storage area for debris.
  • 2" ground clearance for smooth sweeping over flat and rough surfaces.
  • Ideal for roofers-maintenance firms.
  • 6" Wheels.
  • No operating costs.
  • Magnet Width: 20".
  • Overall Width: 26".
  • Handle Length: 48".
  • 100 lbs of lifting power.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.