Shop All Portable Vacuums
Amk
AMK Ns-24 24 in. Nailsweep
Mfr # Ns-24
Zoro # G304110051
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amk
- MFR # Ns-24
- Zoro # G304110051
- UPC # 747925021054
- Country of Origin United States
- Category Portable Vacuums
Description
The Nail Sweep is an economically priced hand-held magnetic sweeper. It is lightweight and very simple to handle.
The Nail Sweeper easily snaps up nails from almost any type of worksite, including: grass, gravel and concrete. The aluminum shell houses powerful magnetic blocks that attract nails and steel debris from 2" below the base.
Transports and stores easily.
1-1/4" sq. aluminum housing.
Picks up several dozen nails each time you sweep.
Magnet Width: 24".
Handle Length: 31".
Lifting Capicity: 30 lbs.
The Nail Sweeper easily snaps up nails from almost any type of worksite, including: grass, gravel and concrete. The aluminum shell houses powerful magnetic blocks that attract nails and steel debris from 2" below the base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 36" (GG236-03)
- PLINK Tablet Drain Freshener and Cleaner 6 ct (PDF12T)
- RENOWN 45 Gal. 12 mic 40 in. x 48 in. Natural Can Liner, 250PK (REN14512)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 18 Cleaning Path (641263)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- AMK AMK LR-20 20 in. LR-Nailsweep (LR-20)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- AMK AMK T-36 36 in. W Terminator (T-36)
- AMK AMK MSM-30 Multi-Surface Magnet (MSM-30)
- BISSELL COMMERCIAL BISSELL COMMERCIAL 120VAC Canister Vacuum (BGC3000)
- Amk Portable Vacuums