Shop All Portable Vacuums
Amk
AMK MSM-30 Multi-Surface Magnet
Mfr # MSM-30
Zoro # G904109905
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amk
- MFR # MSM-30
- Zoro # G904109905
- UPC # 784497230996
- Country of Origin United States
- Category Portable Vacuums
Description
The Multi-Surface Magnet comes with 7" wheels and a removable handle for easy storage. The optional rake loosens metal debris from grass or gravel allowing the magnet to snap them up. Powerful magnets are enclosed in a heavy gauge aluminum shell. This magnet works well over concrete, grass, gravel, etc.
Snaps up hundreds of fasteners per sweeping.
Load release feature for easy removal of debris.
Adjustable sweeping height: 3/4" to 1-1/2" ground clearance.
Works over variety of surfaces.
Magnet Width 30".
Overall Width 36".
Lifting Power 60 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 24" x 50' Protective Films Protective Carpet Film, 2-Mil (62450)
- MOEN Paper Holdr Pivt Bn Bnbr (Y2608BN)
- DIVERSEY Glass and Multi-Surface Cleaner Concentrate, Hose End Connection Bottle, 2 PK (100975198)
- BETCO SenTec Pure Linen Concentrate Odor Eliminator, Pure Linen Scent, 2 L Bottle, PK2, 2PK (4130B200)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- AMK AMK LR-20 20 in. LR-Nailsweep (LR-20)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- AMK AMK Ns-24 24 in. Nailsweep (Ns-24)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- AMK AMK T-36 36 in. W Terminator (T-36)
- IROBOT Roomba i3+ Bagged Cordless Standard Filter WiFi Connected Robotic Vacuum (I355020)
- Amk Portable Vacuums