Shop All Portable Vacuums
Amk
AMK LRM-14 14 in. Lever Release Magnetic Sweeper
Mfr # LRM-14
Zoro # G704110552
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amk
- MFR # LRM-14
- Zoro # G704110552
- Country of Origin United States
- Category Portable Vacuums
Description
The LRM sweepers come in two different sizes. Both units feature 6" steel rim wheels and hold hundreds of nails. These units are assembled in USA and are much more durable than the lightweight imports. The LRM-14 works well in tight areas, and the wider LRM-26 sweeps cleans up large areas quickly.
Powerful magnets pick up large quantities of nails, screws, and other steel debris.
Standup unloading: Simply pull back on the lever to release the load.
Units are constructed with heavy guage steel: Twice the thickness of competitors models!!!
1.75" ground clearance for easy rolling indoors and out.
Magnet Width: 14".
Overall Width: 21".
Handle Length: 48".
Lifting Power: 80 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC15306BL00 (FGC15306BL00)
- CONDOR Sorbents, 14 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP96)
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72B)
- KNAPE & VOGT Kv Feqt35pb Wh Replacement Waste Bins White 35qt (QT35PB-WH)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- AMK AMK T-36 36 in. W Terminator (T-36)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- AMK AMK MSM-30 Multi-Surface Magnet (MSM-30)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- AMK AMK LR-20 20 in. LR-Nailsweep (LR-20)
- NINJA Shark Rocket Vacuum (HV302)
- Amk Portable Vacuums