Shop All Portable Vacuums
Amk
AMK LR-20 20 in. LR-Nailsweep
Mfr # LR-20
Zoro # G404110067
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amk
- MFR # LR-20
- Zoro # G404110067
- UPC # 747925021047
- Country of Origin United States
- Category Portable Vacuums
Description
The L.R. Nail Sweep is a powerful yet lightweight portable magnet. The long handle and Load Release feature take the effort out of site cleaning.
No more bending over to reach debris or clean off magnet. The internal magnet assembly is protected br heavy wall 1.5" x 3" aluminum housing.
Easily snaps up nails and other debris from 2" below the base... works on almost any type of worksite, including concrete, grass, gravel, etc.
Holds up to 500 nails.
Magnet Width: 20".
Handle Length: 31".
Base Area: 30.0" sq.
Lifting Capicity: 30.0 lbs.
No more bending over to reach debris or clean off magnet. The internal magnet assembly is protected br heavy wall 1.5" x 3" aluminum housing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Denatured Alcohol Clean Burning Fuel 1 qt (QSL26)
- NOBLES Brush, Carbon (22117)
- ODOBAN OdoBan Dive Wetsuit Cleaner & Deodorizer Concentrate, Clean Fresh Scent, 1 Gallon (971089P-G4)
- UNGER Black Series Power Washer Sleeve 14 Inch (BS350)
- AMK AMK Ns-24 24 in. Nailsweep (Ns-24)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- AMK AMK T-36 36 in. W Terminator (T-36)
- AMK AMK MSM-30 Multi-Surface Magnet (MSM-30)
- HOOVER HOOVER 6.4 qt. 120V, 1000W Backpack Vacuum Cleaner (C2401)
- Amk Portable Vacuums