Amk

AMK EC18 Economag Magnet Sweeper


product price: $82.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Powerful magnets pick up large amounts of material.
  • Easy handling for quick cleanup work.
  • Lightweight - only 8 lbs.
  • Great for indoors or outdoors.
  • Handle unscrews for storage - 3/8" handle length (unit wipes clean with cloth or glove).
  • Magnet Width: 18".
  • Wheel Size: 5".
  • Ground Clearance: 1-1/2".
  • Lifting Power: 50 lbs.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.