Shop All Ceramic Magnets
Amk
AMK CM-36 36 in. Convyeor Magnet
Mfr # CM-36
Zoro # G304109963
product price: $1,406.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,406.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amk
- MFR # CM-36
- Zoro # G304109963
- Country of Origin United States
- Category Ceramic Magnets
Description
No maintenance is required beyond cleaning of magnet. Each unit has four eyebolts for mounting and is packed with high grade permanent magnets. (Material is removed manually)
Super Strong magnet lifts items up to 5" below unit.
Constructed with heavy duty steel frame and stainless steel base.
Removes large items such as bucket teeth, drill bits, spikes, etc.
Over 200 lbs. per foot of lifting power (measured on solid steel bar).
Dimensions are 3" frame height and 10" width. Weight is 50 lbs. per foot of length.
Length: 36".
Base Area: 360" sq.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR HEAVY DUTY ACCESS PANEL W/ KEYED CYLINDER LOCK 24X24 (S30202424)
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-SFDA-3/4)
- ZORO SELECT O-Ring, Dash 011, EPDM, 0.07 In., PK100 (U38869.006.0031)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Red)
- AMK AMK RL-72 72 in. W Load Release Roadmag Sweeper (RL-72)
- AMK AMK RL-48 48 in. W Load Release Roadmag Sweeper (RL-48)
- AMK AMK RL-60 60 in. W Load Release Roadmag Sweeper (RL-60)
- ZORO SELECT Work Holding Magnet, 40 lb. Pull (3DYC9)
- MAG-MATE Disc Magnet, Ceramic, 58.5 lb. (7/8DIAX1C5)
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 (E878-RB)
- MIDWEST FASTENER 11/16" x 3/16" Magnet Buttons 15PK (32681)
- Amk Ceramic Magnets