Shop All Skate Wheel Conveying
Amk
AMK CM-24 24 in. Conveyor Magnet
Mfr # CM-24
Zoro # G804063123
Free Shipping & Returns
$1,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amk
- MFR # CM-24
- Zoro # G804063123
- Country of Origin United States
- Category Skate Wheel Conveying
Description
No maintenance is required beyond cleaning of magnet. Each unit has four eyebolts for mounting and is packed with high grade permanent magnets. (Material is removed manually)
Super Strong magnet lifts items up to 5" below unit.
Constructed with heavy duty steel frame and stainless steel base.
Removes large items such as bucket teeth, drill bits, spikes, etc.
Over 200 lbs. per foot of lifting power (measured on solid steel bar).
Dimensions are 3" frame height and 10" width. Weight is 50 lbs. per foot of length.
Length: 24".
Base Area: 240" sq.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Swivel Caster Phenolic, 8 in. (8231-SR)
- HARRINGTON Chain Pin for 3/4, 1, Ton Lever Hoist (L4041008)
- DAYTON Cylinder Body Kit (MH2LEC123)
- ORION ROPEWORKS Rope, 1/4" dia., 600 ft. L, All Purpose (570080-W1O-00600-R8486)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- GLOBAL INDUSTRIAL 3ft3in to 12ft10inL Steel Skate Wheel Conveyor, Portable & Expandable, 18in W (988989)
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Nylon Skate Wheels, 6'2 to 24'8 (168111)
- ULTIMATION Flow Rail, 5, Paired Plastic Wheels (ULT-FRP-GALV-5P)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X320)
- GLOBAL INDUSTRIAL 6'2 to 24'8 Portable Flexible & Expandable Conveyor - Steel Skate Wheels - 175 Lbs. Per Foot (168112)
- Amk Skate Wheel Conveying