Eye Sea Game
Mfr # 18413
Zoro # G411799910
Key Features
- Recommended Age 10+ years
- Recommended Grade Grade 5+
- Color Multicolor
- Includes 120 Picture Cards, Instructions
- Material PVC
Product Information
- Brand Amigo Games
- MFR # 18413
- Zoro # G411799910
- UPC # 853533008131
- Country of Origin Germany
- Category Toys & Games
Details
Recommended Age | 10+ years |
Recommended Grade | Grade 5+ |
Color | Multicolor |
Includes | 120 Picture Cards, Instructions |
Material | PVC |
Description
In this fast-moving party game, flip over nine cards, then combine any two to create a saying, phrase, movie title, word, song lyric, slogan . . . any recognized combination of words. Every time you make a connection you collect those cards and replace them with two more. The player with the most cards wins, but everyone walks away proud of the great connections that they made. From ''Party Time'' to ''Baby's Got Back'' to ''The Hot Seat'' to ''Love Potion,'' it's the game for players who love to ''Brain Storm.'' For 2-10 players ages 10 and up.- 120 cards offer millions of possible connections- Ideal for large gatherings and small groups- Excellent lateral thinking game
- •120 cards offer millions of possible connections
- •Ideal for large gatherings and small groups
- •Excellent lateral thinking game
- •Fun for Kids and Parents
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Letters, Numbers and Symbols Set, Gothic (LG34)
- INSECT LORE Ladybug Land™ Growing Kit (2100)
- AVERY Label, Ezpeel, Inkjt, 1X4, We 500PK (AVE8161)
- DREMEL Desktop 3D Printer, 16" W, 120V, 50/60 Hz (3D45-01)
- AMIGO GAMES Fruit Punch Game (18006)
- AMIGO GAMES Clack™ Matching Game (18002)
- AMIGO GAMES None of a Kind Brainteaser Game (20015)
- GONGE Hilltops, Non-Slip Stepping Stones for Kids, Nordic Colors, PK3 (G2821)
- BEY BERK INTERNATIONAL Bey-Berk International G558M 18 in. Art Deco Design Backgammon Set; Black; Tan & Brown (G558M)
- BRIARPATCH I Spy™ Eagle Eye Find-It Game (BRP06120)
- QUERCETTI Jumbo Peggy, 36 Jumbo Pegs + 9 Pegboards (2271)
- Amigo Games Toys & Games