Shop All Toys & Games
Amigo Games
Clack™ Matching Game
Mfr # 18002
Zoro # G7541767
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Color Multi
- Material Plastic, Magnets
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amigo Games
- MFR # 18002
- Zoro # G7541767
- UPC # 853533008025
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade K+ |
Includes | 36 magnets, 1 color die, 1 shape die, instructions |
Color | Multi |
Material | Plastic, Magnets |
Recommended Age | 5+ Years |
Description
Yellow stars! Red lightning bolts! Blue footprints . . . where are they? Spread out the magnetic discs, roll the dice, and scramble to match the picture and the color. Make a match, grab a disc, and use its magnetic clack to build a stack. Keeping score is easy—just line up the stacks to see whose tower is tallest. For 2-6 players ages 5 and up.
• The magnets connect with a satisfying "clack"
• Constant action—every player plays on every turn
• Magnets are safely sealed inside of the discs
• The magnets connect with a satisfying "clack"
• Constant action—every player plays on every turn
• Magnets are safely sealed inside of the discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Laminating Pouches, 3 mil, 8.5" x 14", Gloss Clear, PK20 (TP3855-20)
- PLAYMAKER TOYS CHESS BLACK/CREAM 6+ (11112)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (88621)
- CRESTLINE PRODUCTS Adjustable Paper Roll Easel, 48in x 24in (17325)
- AMIGO GAMES None of a Kind Brainteaser Game (20015)
- AMIGO GAMES Fruit Punch Game (18006)
- DIDAX Chunks Word Building Game (195-15)
- MELISSA & DOUG School Time Classroom Play Set (8514)
- OPEN ROAD BRANDS Open Road Brands DC Comics Wonder Woman Magnet Embosed Tin (90161109)
- LEARNING RESOURCES Big Time™ Geared Mini-Clocks, PK6 (2202)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 24 Pieces (1024)
- Amigo Games Toys & Games