Shop All Stick Welders
Amico Electric
Multifunction 50A Plasma Cutter, 200A HF-TIG & Stick Arc Welder, Compatible Foot Pedal: FP515-1K.
Mfr # CTS-200B
Zoro # G106007122
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amico Electric
- MFR # CTS-200B
- Zoro # G106007122
- UPC # 39339467659
- Country of Origin China
- Category Stick Welders
Description
CTS-200 is a new type of multifunctional machine with stylish and generous appearance and superb production technology. Using the most advanced IGBT inverter technology, the arc stability is good, the cutting effect is excellent, and the welding effect is perfect. Can cut and weld almost all metals: stainless steel, carbon steel, low carbon steel, steel, alloy, iron, copper, cast iron. Using the pedal to control the TIG current, you can make exquisite works of art. Specifications: Type: Plasma Cutter, HF-TIG, Stick/Arc 3-in-1 Combo Welding. Supply Power: 110/220V, 50/60Hz, 1-Phase. Welding current Range: Plasma Cutter: 220V/50A & 115V/35A. HF-TIG: 220V/200A & 110V/140A. STICK Arc: 220V/200A & 115V/140A. Welding output,104F: Plasma Cutter: 50A/100V, TIG Torch: 200A/18V, STICK ARC: 200A/28V. Rated Input Current: Plasma Cutter: 27.1A/220V & 35.7A/110V, TIG Torch: 19.6A/220V & 23.7A/110V, STICK Arc: 30.5A/220V & 39.1A/110V. Duty Cycle: Plasma Cutter: 60% at 50A & 100% at 32A, TIG Torch: 60% at 200A & 100% at 126A, STICK Arc: 60% at 200A & 100% at 126A. Nominal DC Open Circuit Voltage: 73V. Efficiency: 85% & Power Factor: 0.93. Output Terminal Type: Direct Wire. Cooling Method: Fan Air Cooled. Plasma Air Supply: Clean Dry Oil-Free Air. Plasma Air Pressure Range: 30-75 psi. Recommended Air Inlet Flow: 4.5scfm at 75 psi. Maximum Severance Cutting Thickness: 1.0 in. Movement Speed: 12.5 in./min. Includes: 13-Feet Plasma Cutter Torch Gun Assembly, 13-Feet High Frequency TIG Torch Assembly, 300-Amp Electrode Holder and 10-Feet Cable, 300-Amp Work Clamp and 10-Feet Cable, 8-Feet Argon Hose and 5/8 inch UNF-18RH, 220V (N6-50R) to 110V (10-30P) Power Adapter, 2 Pieces Tungsten Needles 1/16 in. 2 Pieces Tungsten Needles 3/32 in. 2 pieces Electrode 1/8 in. 2 pieces Electrode 5/32 in. Owner’s Manual.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP4141-4)
- BROCO Exothermic Cutting Rods - 3/8in. x 60in. 25 per box (PC/3860-25)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Miller (10401136)
- XTRWELD 2% Thoriated Tungsten Electrode, 1/8, Red, 7 In L, 10PK (WTTH2125)
- AMICO ELECTRIC 140A MIG MAG Flux-cored Lift-TIG Stick 5-in-1 Welder, Compatible Spool Gun SPG15180 Weld Aluminum. (MIG-140GS)
- AMICO ELECTRIC 205A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Weldin (TIG-205HF)
- AMICO ELECTRIC 205A MIG Flux-cored Lift-TIG Stick DC Welder, 100-250V Voltage, Spool Gun SPG15250 Weld Aluminum. (MTS-205)
- AMICO ELECTRIC 200A MIG Flux-Cored TIG Stick Multi-Process Welder, 100~250V Voltage, Compatible Spool Gun SPG15250 (MIG-200)
- AMICO ELECTRIC 225A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Welding (TIG-225HF)
- MILLER ELECTRIC Stick Welder, Maxstar 161 S Series, 240 (907709)
- FORNEY 180 ST+ Stick TIG Welder (321)
- Amico Electric Stick Welders