Shop All MIG Gun Consumables
Amico Electric
MIG Consumables, 0.035-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS.
Mfr # MIG035-60
Zoro # G006007116
product price: $62.49
/ea
$62.49
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
- Brand Amico Electric
- MFR # MIG035-60
- Zoro # G006007116
- UPC # 691027665688
- Country of Origin China
- Category MIG Gun Consumables
Description
MIG035-60, Professional 60-pieces MIG Torch Consumables, Use for AMICO MIG Welding Machine: MTS-165, MTS-185, MTS-205, MIG-160, MIG-180, MIG-200, MIG-140GS, MIG-200GS, MTS-200DP, MTS-250DP and MIG15200 (MIG Torch Gun). Tip: The tip is made of high-quality #59 Copper, which is resistant to high temperature, corrosion, and has strong thermal and electrical conductivity. This ensures that the current is evenly transmitted throughout the wire at all times. The smooth center hole has low resistance, which reduces the friction during wire feeding, making wire feeding more stable. Diffuser: The diffuser is made of high-quality professional grade brass, which makes it extremely durable. The scientific production technology behind the diffuser makes welding easier and efficient. When replacing the wire reel, the tip does not have to be removed; the welding wire can be passed out directly. Nozzle: The nozzle is made of high-quality #59 Copper. It has excellent strength, provides good protection for the welding torch, and ensures that the protective air flow smooth. This creates a cleaner and more defined weld.
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
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (25GX-500-580)
- HAKKO Solder Reel Stand, Black, Dual Spool (611-2)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (397-6X8)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6013, 10 lb. (E6013-125-10)
- AMICO ELECTRIC MIG Consumables, 0.040-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG040-120)
- AMICO ELECTRIC MIG Consumables, 0.045-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG045-60)
- AMICO ELECTRIC MIG Consumables, 0.030-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG030-120)
- AMICO ELECTRIC MIG Consumables, 0.035-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG035-120)
- AMICO ELECTRIC MIG Consumables, 0.045-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG045-120)
- TWECO Nozzle, Recessed Tip, Bore 5/8 In, PK2 (12401570)
- LONGEVITY 24 Series MIG Gun CONTACT TIPS: 0.030"(0.8mm), 10-Piece Kit (444497)
- Amico Electric MIG Gun Consumables