Shop All MIG Gun Consumables
Amico Electric
MIG Consumables, 0.030-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS.
Mfr # MIG030-60
Zoro # G306007120
$67.85
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
- Brand Amico Electric
- MFR # MIG030-60
- Zoro # G306007120
- UPC # 691027665398
- Country of Origin China
- Category MIG Gun Consumables
Description
MIG030-60, Professional 60-pieces MIG Torch Consumables, Use for AMICO MIG Welding Machine: MTS-165, MTS-185, MTS-205, MIG-160, MIG-180, MIG-200, MIG-140GS, MIG-200GS, MTS-200DP, MTS-250DP and MIG15200 (MIG Torch Gun). Tip: The tip is made of high-quality #59 Copper, which is resistant to high temperature, corrosion, and has strong thermal and electrical conductivity. This ensures that the current is evenly transmitted throughout the wire at all times. The smooth center hole has low resistance, which reduces the friction during wire feeding, making wire feeding more stable. Diffuser: The diffuser is made of high-quality professional grade brass, which makes it extremely durable. The scientific production technology behind the diffuser makes welding easier and efficient. When replacing the wire reel, the tip does not have to be removed; the welding wire can be passed out directly. Nozzle: The nozzle is made of high-quality #59 Copper. It has excellent strength, provides good protection for the welding torch, and ensures that the protective air flow smooth. This creates a cleaner and more defined weld.
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
- SIEVERT Preset Regulator, Single Stage, POL, 27 psi, Use With: Propane (3091-33)
- ZORO SELECT Swirl Ring, 40, 50, 60A (KP2844-14)
- TWECO Fitter O-Ring Seal, Pk10 (94710036)
- HAKKO Solder Pot, Analog, 200W, 120V (FX300-03)
- AMICO ELECTRIC MIG Consumables, 0.045-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG045-120)
- AMICO ELECTRIC MIG Consumables, 0.030-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG030-120)
- AMICO ELECTRIC MIG Consumables, 0.040-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG040-120)
- AMICO ELECTRIC MIG Consumables, 0.045-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG045-60)
- AMICO ELECTRIC MIG Consumables, 0.035-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG035-120)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201141)
- MILLER ELECTRIC Gas Diffuser, Brass, PK2 (D-M100)
- Amico Electric MIG Gun Consumables