Shop All Plasma Cutting Systems
Amico Electric
80-Amp Professional None-Touch Pilot Arc Plasma Torch Assembly, Use for APC-50HF/60HF/70HF/80HF
Mfr # AP-80
Zoro # G306007106
Free Shipping & Returns
$100.99
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
- Brand Amico Electric
- MFR # AP-80
- Zoro # G306007106
- UPC # 39339476699
- Country of Origin China
- Category Plasma Cutting Systems
Description
AP-80 is a non-touch arc ignition plasma cutting torch suitable for cutting oily and rough surfaces along with painted metals. It is easy to cut various shapes and difficult metals. In addition to metal materials, you can cut a variety of other materials (check settings on the machine). The ergonomic handle is very comfortable and safe, and easy for long-term use. The design is elegant, flawlessly manufactured, and incorporates the most advanced production technology. It is the best tool for professional use. AP-80 is a professional plasma cutting gun with fast cutting speeds, high precision, small incisions, and small thermal deformation. The torch head is made of high-quality materials and the handle is made of flame-retardant materials, which makes them safe and reliable. The AP-80 pilot arc torch has a length of 13 feet, a rated current of 80 amperes, and an air pipe pressure that can withstand 250 psi. It has a maximum cutting thickness of 1.5 inch, a duty cycle of 60% at 80 amperes, and a subsequent process of 60 second. AP-80 is designed for AMICO non-touch pilot arc plasma cutting, compatible with CUT-50HF/60HF and APC-40HF/50HF/60HF/70HF. Consumables: AP80-48/AP80-92 and AP80HF-45/AP80HF-90.
Restrictions
- Hazardous material
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
- MOTOR GUARD Magna-Spot 1500 Stud Kit (JO1500)
- WELLER Weller SP25NKUS Soldering Iron Kit, 120 V, 25 W, Conical Tip, Round Handle (SP25NKUS)
- VIEGA Ball Valve, P:3/4, Hose:3/4 (79876)
- WELLER Solder Element, 23 W (537S)
- AMICO ELECTRIC 50A Professional Plasma Cutter, 3/4 in. Clean Cut 110/230V Compatible DC Inverter Cutting Machine. (CUT-50)
- AMICO ELECTRIC 80-Amp Non-touch Pilot Arc Plasma Cutter, 1.2 inch Clean Cut, 80% Duty Cycle, 200-250V. (APC-80HF)
- AMICO ELECTRIC 50-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 4/5 inch Clean Cut. (APC-50HF)
- AMICO ELECTRIC 50 Plasma Cutter Consumables, 20-Nozzles 20-Electrodes 10-Ceramic Cups for CUT-50 CUT-55M CTS-200. (CUT5060-050)
- AMICO ELECTRIC 70-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 1.2 inch Clean Cut. (APC-70HF)
- AMICO ELECTRIC 100 Plasma Cutter Consumables, 40-Nozzles 40-Electrodes 20-Ceramic Cups for CUT-50 CUT-55M CTS-200 (CUT5060-100)
- BAILEIGH INDUSTRIAL Plasma Table, 220V, 103" W x 178" D x 59"H (PT-105HD)
- Amico Electric Plasma Cutting Systems