Amico Electric

50 Amp Non-touch Pilot Arc Plasma Cutter, Pro. 100-250V Wide Voltage, 3/5 in. Clean Cut Cutting.


product price: $387.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CUT-50HF is the newest model of the professional digital control plasma cutting machine with built-in advanced inverter technology. Its high-quality design was manufactured in accordance with industrial level standards. The machine has a high-cutting performance and is very user-friendly with a beautiful appearance and exquisite production technology. The instrument and air pressure regulator are installed inside the machine on the panel, making it more convenient and easier to use. The air filter is installed in the machine and is controlled automatically by a solenoid valve, which greatly improves the work efficiency. The normal cutting thickness of CUT-50HF air plasma cutting machine is 4/5 inch, and the maximum cutting thickness is 1.0 inches. Specifications - Supply Power: 95-260V/50-60Hz/1-Phase, Rated Input Current: AC-230V/37Amp & AC-115V/40Amp, Cutter Current Range: AC-230V@50A & AC-115V@30A, Nominal DC Open Circuit Voltage: 280V, Output Voltage 104F(40c): 50Amp/DC-100V, Duty Cycle: 60%@50Amp, Efficiency: 89%, Power factor: 0.93, Cooling Method: Fan Air Cooled, Gas Supply: Clean Dry Oil-Free Air, Gas Pressure Range: 30-75 psi, Recommended Gas Inlet Flow: 4.5scfm@75 psi, Maximum Severance Cutting Thickness: 1.0 in., Movement Speed: 12.5 in./min. Included - 13 Feet Plasma Cutter Torch Gun Assembly, 10 Feet 300A Work Clamp Assembly, 230V to 115V Power Adapter, Air Filter and Pressure Gage (Installed inside the machine), Owner’s Manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.