Amico Electric

225A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Welding


product price: $367.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

TIG-225HF integrates advanced MOSFET inverter technology, allowing excellent arc stability and the most beautiful welds. Whether the material is stainless steel, alloy steel, low carbon steel, copper, iron, pig iron, cast iron, etc., the welding effect is absolutely ideal; the machine can be swiftly operated and can efficiently finish any tasks from home repairs or professional use. The new lightweight model design gives the machine an elegant structure and makes the machine very easy to carry. Specification - Processes: TIG (GTAW), Stick, Arc. Supply Power: AC 95~260V, 50/60Hz, 1-phase. Rated Input Power: 230V/8.5KVA/37A & 115V/4.8KVA/42A, TIG Current Range: 230V/18.8V/10-225A & 115V/16.5V/10-165A, Stick Current Range: 230V/32.0V/10-225A & 115V/28.0V/10-165A. Nominal DC Open Circuit Voltage: 65-Volt. Output Voltage TIG: 230V/18.8-Volt & 115V/16.5-Volt, Output Voltage Stick: 230V/32.0-Volt & 115V/28.0-Volt. Duty Cycle 104F (40c): 80% @ 225 Amps. Cooling Method: Forced Air/Fan Cooling, TIG-Arc Start Method: High Frequency & High Voltage, Usable Electrode: 230V/1/16-3/16 in. & 115V/1/16-5/32 in., Power Factor: 0.93, Protection Degree: IP21S, Dimension: 15.72 x 8.52 x 12.85 in., Net Weight: 27.0 lbs., Packaging Size: 20.0 x 12.6 x 14.8 in., Packaging Weight: 36.0 lbs. Included - TIG-225HF TIG & Stick Welding Machine, 13 Feet 250A Professional TIG Torch Gun, 300A Electrode Holder, 10 Feet Cable, 35-50mm Lead Dines, 300A Work Clamp, 10 Feet Cable, 35-50mm Lead Dines, 8 Feet Power Cord, N6-50P Plug, 230V to 115V Power Cord Adapter, 8 Feet Argon Gas Hose, 1 pieces of Tungsten 5/64 in., 4 Pieces Electrode 1/8 in. & 3/32 in., Owner’s Manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.