Amico Electric

200A MIG Flux-Cored TIG Stick Multi-Process Welder, 100~250V Voltage, Compatible Spool Gun SPG15250


product price: $579.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MIG-200 is a multi-functional electric welding machine with a sleek and elegant appearance with superb production technology. It adopts the most advanced IGBT inverter technology, resulting in excellent arc stability and flawless welding effects. All metals can be welded: stainless steel, carbon steel, low carbon steel, steel, alloy, iron, copper, cast iron, and even aluminum (using spool gun SPG15250). Specifications - Welder Type: 3-IN-1 MIG/TIG/STICK Combo Welder; Output Terminal Type: Direct Wire; Power Supply: AC 110-Volt & 230-Volt/1-Phase/50-60Hz. Rated Input Current: 230-Volt: 38.5-Amp (MIG), 29.5-Amp (TIG), 41.5-Amp (STICK); 110-Volt: 39.0-Amp (MIG), 31.0-Amp (TIG), 47.0-Amp (STICK). Current Range Output, MIG: 230-Volt/40-Amp to 200-Amp, 110-Volt/30-Amp to 145-Amp; TIG: 230-Volt/15-Amp to 200-Amp, 110-Volt/10-Amp to 145-Amp; STICK: 230-Volt/15-Amp to 200-Amp, 110-Volt/10-Amp to 145-Amp. Nominal DC Open Circuit Voltage (OCV): 56-Volt; Welding Output, 104F (40C), 10 min (230V): MIG: 200-Amp/24-Volt, TIG: 200-Amp/18-Volt, STICK: 200-Amp/28-Volt. Duty Cycle: MIG: 60% at 200-Amp, TIG: 60% at 200-Amp, STICK: 60% at 200-Amp. Max. Wire Feeding Speed: 610 inch/min. Efficiency: 93%, Power Factor: 0.85, Cooling Method: Fan Cooled; Includes: 10-feet MIG Torch Assembly, 10-feet Electrode Holder Assembly, 10-feet Work Clamp Assembly, 230-Volt to 110-Volt Power Adapter, 7-feet Power Cord N6-50P Plug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.