Shop All Filter Housings
Amiad
Filter Screen, Yellow, 14-5/8" Length
Mfr # 700101-000414
Zoro # G2933795
original price:
$216.86
5% off
new price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Screen Material Stainless Steel
- Max. Fluid Temp. 140
- Mesh 155
- Length 14 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amiad
- MFR # 700101-000414
- Zoro # G2933795
- Country of Origin Israel
- Category Filter Housings
Dimensions
Length | 14 5/8 in |
Dia. | 4 in |
Diameter | 4 in |
Mesh Size | 155 mesh |
Details
Housing Material | Stainless Steel |
Screen Material | Stainless Steel |
Max. Fluid Temp. | 140 |
Mesh | 155 |
Item | Strainer Screen |
Color | Yellow |
Screen Area | 109 sq in |
For Use With | Mfr. No. 1-2221-2151-0000 |
Microns | 100 |
Flow Rate | 110 |
Micron Rating | 100 micron |
Strainer Type | Mesh |
Compatible Mfr. Model Number | 1-2221-2151-0000 |
Maximum Temperature | 140 Degrees F |
Description
Strainer Screen, Mesh Size 155 mesh, Micron Rating 100 micron, Diameter 4 in, Length 14 5/8 in, Screen Material Stainless Steel, Strainer Type Mesh, Maximum Temperature 140 Degrees F, Color Yellow, Compatible Mfr. Model Number 1-2221-2151-0000, Flow Rate 110, For Use With Mfr. No. 1-2221-2151-0000, Screen Area 109 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" FNPT Bolted Bulkhead Tank Flange (BF100)
- BESTCARE wall, Ligature Resistant Showerhead, Chrome, White (WH538-FH-CSH-SRCH)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1/2" Pipe Size (K3A442V)
- NIBCO Elbow, 90, Cast Bronze, C x FNPT, 1/2 In (7073 1/2)
- AMIAD Y Strainer, 316 SS, 3/4", 50 Mesh (010000-000012)
- AMIAD Filter Screen, Black, 1-1/4" Diameter (700101-000298)
- AMIAD Y Strainer, 316 SS, 3/4", 200 Mesh (010000-000010)
- AMIAD Filter Screen, Black, 5" Length, 2" Dia (700101-000336)
- AMIAD Filter Screen, Yellow, 10" Length, 2" Dia (700101-000364)
- AMIAD Filter Screen, 1", NPT, Yellow (700101-000327)
- PENTAIR/PENTEK Filter Housing, 12-5/8" H, 5-1/4" W, Clear (150071-75)
- Amiad Filter Housings