Shop All Filter Housings
Amiad
Filter Screen, Yellow, 10" Length, 2" Dia
Mfr # 700101-000364
Zoro # G1705121
original price:
$75.31
14% off
new price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Length 10 in
- Screen Area 52 sq in
- Mesh 155
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amiad
- MFR # 700101-000364
- Zoro # G1705121
- Country of Origin Israel
- Category Filter Housings
Dimensions
Length | 10 in |
Dia. | 2 in |
Diameter | 2 in |
Mesh Size | 155 mesh |
Screen Size | 155 mesh |
Details
Housing Material | Stainless Steel |
Screen Area | 52 sq in |
Item | Strainer Screen |
Mesh | 155 |
Screen Material | Stainless Steel |
For Use With | Mfr. No. 1-1601-1151-0000 |
Microns | 100 |
Color | Yellow |
Max. Fluid Temp. | 140 |
Flow Rate | 60 |
Maximum Temperature | 140 Degrees F |
Micron Rating | 100 micron |
Compatible Mfr. Model Number | 1-1601-1151-0000 |
Strainer Type | Mesh |
Description
Strainer Screen, Mesh Size 155 mesh, Micron Rating 100 micron, Diameter 2 in, Length 10 in, Screen Material Stainless Steel, Strainer Type Mesh, Maximum Temperature 140 Degrees F, Color Yellow, Compatible Mfr. Model Number 1-1601-1151-0000, Flow Rate 60, For Use With Mfr. No. 1-1601-1151-0000, Screen Area 52 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP PTFE Hose, 3/16 IDx48 L, Brass, 3000 PSI (1PCN1)
- AMERICAN STANDARD Colony Tank Cover" White (735189-400.020)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to HF45-S Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3305)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- AMIAD Filter Screen, Yellow, 1-1/4" Diameter (700101-000299)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000275)
- AMIAD Filter Screen, Yellow, 14-5/8" Length (700101-000414)
- AMIAD Filter Screen, 1", NPT, Yellow (700101-000327)
- AMIAD Y Strainer, 316 SS, 1-1/2", 200 Mesh (010004-000001)
- AMIAD Y Strainer, 1", NPT, NBR (010002-000004)
- DAYTON Fuel Filter, 1 In, 10 Microns Water Block (40M299)
- Amiad Filter Housings