Shop All Filter Housings
Amiad
Filter Screen, Red, 14-5/8" Length
Mfr # 700101-000415
Zoro # G1364255
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Color Red
- Microns 130
- Screen Area 109 sq in
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amiad
- MFR # 700101-000415
- Zoro # G1364255
- Country of Origin Israel
- Category Filter Housings
Dimensions
Dia. | 4 in |
Length | 14 5/8 in |
Diameter | 4 in |
Mesh Size | 115 mesh |
Details
Housing Material | Stainless Steel |
Color | Red |
Microns | 130 |
Screen Area | 109 sq in |
Screen Material | Stainless Steel |
Mesh | 120 |
For Use With | Filters |
Item | Strainer Screen |
Max. Fluid Temp. | 140 |
Flow Rate | 110 |
Compatible Mfr. Model Number | 010004-000001 |
Strainer Type | Mesh |
Micron Rating | 130 micron |
Maximum Temperature | 140 Degrees F |
Description
Strainer Screen, Mesh Size 115 mesh, Micron Rating 130 micron, Diameter 4 in, Length 14 5/8 in, Screen Material Stainless Steel, Strainer Type Mesh, Maximum Temperature 140 Degrees F, Color Red, Compatible Mfr. Model Number 010004-000001, Compatible with Grainger Part Number 1PHP5, Flow Rate 110, For Use With Filters, Screen Area 109 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN AQUA PANEL (Z7500-I2)
- PLASTIC TRENDS ADAPTR CLEAN PVC4""SPIGXF (P1504)
- LEGEND VALVE 3/4 MIP X SWT X 8" T-550 (108-166A)
- CENTRAL BRASS 1.5 gpm 13/16"-27 Thread Size, Polished Chrome (CS-49015)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000275)
- AMIAD Y Strainer, 316 SS, 3/4", 50 Mesh (010000-000012)
- AMIAD Filter Screen, Yellow, 1-1/4" Diameter (700101-000299)
- AMIAD Y Strainer, 316 SS, 3/4", 200 Mesh (010000-000010)
- AMIAD Filter Screen, Blue, 14-5/8" Length (700101-000417)
- AMIAD Filter Screen, Blue, 10" Length, 2" Dia (700101-000367)
- BANJO Volute 12702A (12702A)
- Amiad Filter Housings