Shop All Filter Housings
Amiad
Filter Screen, Blue, 14-5/8" Length
Mfr # 700101-000417
Zoro # G3031341
original price:
$161.70
26% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Dia. 4 in
- Max. Fluid Temp. 140
- Screen Area 109 sq in
- For Use With Mfr. No. 1-2221-2151-0000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amiad
- MFR # 700101-000417
- Zoro # G3031341
- Country of Origin Israel
- Category Filter Housings
Dimensions
Dia. | 4 in |
Length | 14 5/8 in |
Diameter | 4 in |
Mesh Size | 48 mesh |
Details
Housing Material | Stainless Steel |
Max. Fluid Temp. | 140 |
Screen Area | 109 sq in |
Item | Strainer Screen |
For Use With | Mfr. No. 1-2221-2151-0000 |
Screen Material | Stainless Steel |
Microns | 300 |
Mesh | 50 |
Color | Blue |
Flow Rate | 110 |
Strainer Type | Mesh |
Compatible Mfr. Model Number | 1-2221-2151-0000 |
Maximum Temperature | 140 Degrees F |
Micron Rating | 300 micron |
Description
Strainer Screen, Mesh Size 48 mesh, Micron Rating 300 micron, Diameter 4 in, Length 14 5/8 in, Screen Material Stainless Steel, Strainer Type Mesh, Maximum Temperature 140 Degrees F, Color Blue, Compatible Mfr. Model Number 1-2221-2151-0000, Flow Rate 110, For Use With Mfr. No. 1-2221-2151-0000, Screen Area 109 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Cap -Glassfiller Hole (75581C)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- PARKER Elbow, 90, Carbon Steel, Comp, 1/4In (4EE4-S)
- ANVIL 4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310002605)
- AMIAD Filter Screen, Black, 5" Length, 2" Dia (700101-000336)
- AMIAD Filter Screen, Black, 1-1/4" Diameter (700101-000298)
- AMIAD Filter Screen, Blue, 10" Length, 2" Dia (700101-000367)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000283)
- AMIAD Y Strainer, 316 SS, 1-1/2", 200 Mesh (010004-000001)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000275)
- AMIAD Filter Screen, Yellow, 1-1/4" Diameter (700101-000299)
- Amiad Filter Housings