Shop All Filter Housings
Amiad
Filter Screen, 3/4", NPT, Yellow
Mfr # 700101-000283
Zoro # G0579354
original price:
$23.17
34% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polyester
- Microns 100
- Color Yellow
- Length 5 in
- Screen Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amiad
- MFR # 700101-000283
- Zoro # G0579354
- Country of Origin Israel
- Category Filter Housings
Dimensions
Length | 5 in |
Dia. | 1 1/4 in |
Diameter | 1 1/4 in |
Pipe Size | 3/4" |
Screen Size | 155 mesh |
Mesh Size | 155 mesh |
Details
Housing Material | Polyester |
Microns | 100 |
Color | Yellow |
Screen Material | Polyester |
For Use With | Y-Strainers |
Mesh | 155 |
Item | Strainer Screen |
Flow Rate | 13 |
Micron Rating | 100 micron |
Strainer Type | Mesh |
Connection Type | NPT |
Compatible Mfr. Model Number | 010000-000012 |
Description
Strainer Screen, Mesh Size 155 mesh, Micron Rating 100 micron, Diameter 1 1/4 in, Length 5 in, Screen Material Polyester, Strainer Type Mesh, Color Yellow, Compatible Mfr. Model Number 010000-000012, Compatible with Grainger Part Number 2P802, Flow Rate 13, For Use With Y-Strainers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES T and P Relief Valve, 1/2 In. Inlet (18C40129)
- PARKER 1/4" x 1/8" MNPT x FNPT 316 SS Reducing Bushing (4-2 RB-SS)
- T&S BRASS Pre Rinse Riser, 3/8 In, Brass (000369-40)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 3 In L (24500035003000)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000275)
- AMIAD Filter Screen, Yellow, 5" Length, 2" Dia (700101-000337)
- AMIAD Filter Screen, Blue, 10" Length, 2" Dia (700101-000367)
- AMIAD Filter Screen, Black, 5" Length, 2" Dia (700101-000336)
- AMIAD Filter Screen, Red, 14-5/8" Length (700101-000415)
- AMIAD Filter Screen, Black, 1-1/4" Diameter (700101-000298)
- BANJO 1-1/2" Male, Dry Mate (DM150A)
- Amiad Filter Housings