Shop All Filter Housings
Amiad
Filter Screen, 1", NPT, Yellow
Mfr # 700101-000327
Zoro # G1328801
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polyester
- Mesh 155
- Dia. 2 in
- Color Yellow
- For Use With Y-Strainers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amiad
- MFR # 700101-000327
- Zoro # G1328801
- Country of Origin Israel
- Category Filter Housings
Dimensions
Dia. | 2 in |
Length | 5 in |
Diameter | 2 in |
Mesh Size | 155 mesh |
Screen Size | 155 mesh |
Pipe Size | 1" |
Details
Housing Material | Polyester |
Item | Strainer Screen |
Mesh | 155 |
Color | Yellow |
For Use With | Y-Strainers |
Microns | 100 |
Screen Material | Polyester |
Flow Rate | 30 |
Strainer Type | Mesh |
Micron Rating | 100 micron |
Compatible Mfr. Model Number | 010002-000004 |
Compatible Grainger Part Number | 2P803 |
Description
Strainer Screen, Mesh Size 155 mesh, Micron Rating 100 micron, Diameter 2 in, Length 5 in, Screen Material Polyester, Strainer Type Mesh, Color Yellow, Compatible Mfr. Model Number 010002-000004, Compatible with Grainger Part Number 2P803, Flow Rate 30, For Use With Y-Strainers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOHN GUEST Water Supply Stop, 150 psi, 3/8"Inlet, PK10 (PPSV041212E)
- BRITA LongLast+ 120 Gallon Replacement Filter, Blue (36243)
- KOHLER Avid Rite-Temp Valve Trim With Lever Handle (TS97018-4-BN)
- AMIAD Y Strainer, 1", NPT, NBR (010002-000004)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000283)
- AMIAD Filter Screen, Red, 14-5/8" Length (700101-000415)
- AMIAD Filter Screen, Blue, 14-5/8" Length (700101-000417)
- AMIAD Y Strainer, 316 SS, 3/4", 50 Mesh (010000-000012)
- AMIAD Filter Screen, Black, 5" Length, 2" Dia (700101-000336)
- CULLIGAN Water Filter Housing, 13-3/4" H, White (US-DC-1)
- Amiad Filter Housings