Shop All Pillow Block Bearings
Ami Bearings
SINGLE ROW BALL BEARING, 3'' MEDIUM SET SCREW PILLOW BLOCK
Mfr # UCPX15-48
Zoro # G112309692
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ami Bearings
- MFR # UCPX15-48
- Zoro # G112309692
- UPC # 808250258857
- Country of Origin Japan
- Category Pillow Block Bearings
Description
h=3-1/2'', a=13'', e-Min=7-7/8'', e-Max=10-1/8'', b=3-1/2'', s1=1-1/16'', s2=2'', g=1-5/16'', w=6-31/32'', Bi=3.252''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 30 # of Teeth (50BS30H X 1 1/4)
- DAYTON 1922V403 40-29/32" Outside Length, 40 19/64 in Pitch Length, 1-3/16" Top Width (3HEV2)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (B-1412)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Beige (100500)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 IN. WIDE SET SCREW PILLOW BLOCK (UCP207-20)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/2 IN. WIDE SET SCREW PILLOW BLOCK (UCP208-24)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1 IN. WIDE SET SCREW PILLOW BLOCK (UCP205-16)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2 IN. STAINLESS SET SCREW STAINLESS PILLOW BLOCK (MUCP211-32)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/2 NORMAL WIDE CYL O.D. SET SCREW SNAP RING BRG INSERT (SER208-24)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2 IN. WIDE SET SCREW PILLOW BLOCK (UCP210-32)
- BEARINGS LTD Tritan, UCP205-25mm, Pillow Block Bearing, Set Screw Locking, Bore 25 mm (UCP205-25MM)
- Ami Bearings Pillow Block Bearings