Shop All Take-Up Bearings
Ami Bearings
SINGLE ROW BALL BEARING, 2-3/8'' WIDE SET SCREW NARROW SLOT TAKE-UP
Mfr # UCNST212-38
Zoro # G312309676
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ami Bearings
- MFR # UCNST212-38
- Zoro # G312309676
- UPC # 808250204236
- Country of Origin Japan
- Category Take-Up Bearings
Description
o=1'', g=3/4'', p=3-1/4'', q=1-15/16'', s=1-3/8'', b=4-1/16'', k=5/16'', e=5-1/8'', a=5-3/4'', w=7'', J=2-1/8'', x=1-3/16'', h=4-7/16'', Z=2.157'', Bi=2.563''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SB, 1-1/2 dia, Setscrew (SB208-24)
- ZORO SELECT 6' Plain Low Carbon Steel ACME 1"-5 Threaded Rod (44940)
- MAIN FILTER Hydraulic Filter, replaces WIX 557872, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces WIX 57841, Pressure Line, 10 micron, Outside-In (MF0059473)
- AMI BEARINGS SINGLE ROW BALL BEARING, 3/4'' STAINLESS SET SCREW STAINLESS WIDE SLOT TAKE-UP (MUCST204-12)
- IPTCI Take Up Ball Bearing Mounted Unit, 1.75 in Bore, Set Screw Locking (UCT209-28L3)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- DODGE Setscrew Ball Bearing, Type G Normal Duty Top Angle Take-Up Bearing, TP-GM-215 (136074 TP-GM-215)
- DODGE 214 Medium Duty Non-Expansion Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 2-7/16 in Bore (135127)
- DODGE 207 Non-Expansion Normal Duty Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 1-7/16 in Bore (125114)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.4375-in. Bore, 129mm Overall L , 30mm Housing W (UCT207-23)
- Ami Bearings Pillow Block & Flange Bearings