Shop All Pillow Block Bearings
Ami Bearings
SINGLE ROW BALL BEARING, 1-3/8'' NORMAL WIDE ADAPTER PILLOW BLOCK
Mfr # UKP208+HS2308
Zoro # G312310993
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ami Bearings
- MFR # UKP208+HS2308
- Zoro # G312310993
- UPC # 808250148653
- Country of Origin Japan
- Category Pillow Block Bearings
Description
h=1-15/16'', a=7-1/4'', e-Min=4-7/8'', e-Max=5-7/8'', b=2-1/8'', s1=21/32'', s2=1'', g=3/4'', w=3-15/16'', L=1.811''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, 30E653 (30E653)
- GATES XPA2360 Metric V-Belt, 2360mm Outside Length, 13mm Top Width, 1 Ribs (XPA2360)
- NTN NTN 6003Z, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Single Shielded (6003Z)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- AMI BEARINGS SINGLE ROW BALL BEARING - 85MM WIDE SET SCREW PILLOW BLOCK (UCP217)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-7/16 IN. WIDE SET SCREW PILLOW BLOCK (UCP207-23)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 IN. WIDE SET SCREW PILLOW BLOCK (UCP207-20)
- AMI BEARINGS SINGLE ROW BALL BEARING - 3/4 IN. STAINLESS SET SCREW STAINLESS PILLOW BLOCK (MUCP204-12)
- AMI BEARINGS SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW PILLOW BLOCK (UCP208)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/2 NORMAL WIDE CYL O.D. SET SCREW SNAP RING BRG INSERT (SER208-24)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 2-3/16 in Bore, 6.56 to 6.94 in L Bolt Center-to-Center (070280)
- Ami Bearings Pillow Block Bearings