Shop All Take-Up Bearings
Ami Bearings
SINGLE ROW BALL BEARING, 1-15/16'' WIDE SET SCREW WIDE SLOT TAKE-UP
Mfr # UCST210-31
Zoro # G912309717
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ami Bearings
- MFR # UCST210-31
- Zoro # G912309717
- UPC # 808250143702
- Country of Origin Japan
- Category Take-Up Bearings
Description
o=3/4'', g=5/8'', p=3-1/4'', q=1-15/16'', s=1-1/8'', b=3-3/8'', k=11/16'', e=4'', a=4-5/8'', w=5-7/8'', J=1-15/16'', x=1-3/8'', h=3-9/16'', Z=1.971'', Bi=2.031''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4178)
- ZORO SELECT Shrink Clamp, 11/16 in. min. dia. (32919)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1H11)
- MARTIN SPROCKET & GEAR 3" Style 220 Urethane, CHB2206UR (CHB2206UR)
- AMI BEARINGS SINGLE ROW BALL BEARING, 3/4'' STAINLESS SET SCREW STAINLESS WIDE SLOT TAKE-UP (MUCST204-12)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-115 (125158 NSTU SC 115)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 50mm Bore, 149mm Overall Length , 37mm Housing W (UCT210-50MM)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 60mm Bore, 194mm Overall Length , 42mm Housing W (UCT212-60MM)
- DODGE TP-E-315R TYPE E-XTRA (023165 TP-E-315R)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- Ami Bearings Take-Up Bearings