Shop All Take-Up Bearings
Ami Bearings
SINGLE ROW BALL BEARING, 1-1/4'' ZINC WIDE SET SCREW WHITE WIDE SLOT TAKE-UP
Mfr # UCWTPL207-20MZ2W
Zoro # G912309793
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ami Bearings
- MFR # UCWTPL207-20MZ2W
- Zoro # G912309793
- UPC # 808250178452
- Country of Origin Japan
- Category Take-Up Bearings
Description
A=4-59/64'', C=1-11/64'', D=17/32'', H=3'', M=3-1/2'', T=1-37/64'', V=4-1/64'', W=2-7/16'', B=1.689'', Z=1-19/32''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 5/16x7/16x5/8 L, PK3 (3FJG7)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON H90204005BNV, Pressure Line, 5 micron, Outside-In (MF0058392)
- BANDO 5M Ht Timing Belt, 500-5M-9 (500-5M-9)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 2 in ID x 2.622 in OD x 0.313 in W, Nitrile Lip (19762)
- AMI BEARINGS SINGLE ROW BALL BEARING, 3/4'' STAINLESS SET SCREW STAINLESS WIDE SLOT TAKE-UP (MUCST204-12)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- FAFNIR Wide Inner Ring And Housed Units, Ball Take-Up Or Cartridge Unit (RTU1-1/2)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Scrw, 1.25-in. Bore, 129mm Overall L , 30mm Housing W (UCT207-20)
- DODGE 210 Non-Expansion Normal Duty Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 1-15/16 in Bore (125116)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 60mm Bore, 194mm Overall Length , 42mm Housing W (UCT212-60MM)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Wide Slot Take-up, Non-Expansion, WSTU-S2-200R (045243 2 S2000 TU WS)
- Ami Bearings Take-Up Bearings