Shop All Take-Up Bearings
Ami Bearings
SINGLE ROW BALL BEARING, 1-1/2'' MEDIUM SET SCREW WIDE SLOT TAKE-UP
Mfr # UCSTX08-24
Zoro # G812310257
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ami Bearings
- MFR # UCSTX08-24
- Zoro # G812310257
- UPC # 808250330362
- Country of Origin Japan
- Category Take-Up Bearings
Description
o=0.75'', g=0.625'', p=3.25'', q=1.9375'', s=1.125'', b=3.25'', k=0.6875'', e=4'', a=4.625'', w=5.6875'', J=1.9375'', x=1.375'', h=3.4375'', Z=1.875'', Bi=1.937''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (2N865)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C1090 (C1090)
- CONTINENTAL CONTITECH B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (B158)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2052 (90306-064000-0)
- AMI BEARINGS SINGLE ROW BALL BEARING, 3/4'' STAINLESS SET SCREW STAINLESS WIDE SLOT TAKE-UP (MUCST204-12)
- DODGE TP-E-315R TYPE E-XTRA (023165 TP-E-315R)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Narrow Slot Take-Up Bearing, NSTU-SCM-111 (135107 1-11/16 SCM TAKE UP)
- IPTCI Take Up Ball Bearing Mounted Unit, 1.75 in Bore, Set Screw Locking (UCT209-28L3)
- DODGE 216 Medium Duty Non-Expansion Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 2-15/16 in Bore (135130)
- DODGE Setscrew Ball Bearing, Type G Normal Duty Top Angle Take-Up Bearing, TP-GM-215 (136074 TP-GM-215)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Wide Slot Take-up, Non-Expansion, WSTU-S2-200R (045243 2 S2000 TU WS)
- Ami Bearings Pillow Block & Flange Bearings