Shop All Food Service Storage & Transportation
Amgood
Under Table-Mounted Aluminum Bun Pan Rack for 30in Wide Work Tables-6 Pan Capacity
Mfr # BPR TM-FULL-6-Z
Zoro # G012028129
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Type Full Size Sheet Pans
- Length 28.1"
- Load Capacity 6
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # BPR TM-FULL-6-Z
- Zoro # G012028129
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Length | 28.1" |
Overall Width | 25.1" |
Details
Item | Sheet Pan Racks |
Color | Silver |
Type | Full Size Sheet Pans |
Load Capacity | 6 |
Material | Aluminum |
Description
The AmGood Under table-mounted pan rack is an excellent option for those seeking to increase their pan storage capacity without requiring a full-size pan rack or ample space. This compact unit can be easily mounted beneath your worktable, provided it has a depth of either 30 or 36 and a minimum length of 30. It's an efficient solution for utilizing underutilized undershelf space as a pan storage area. With 6 sets of slides, the rack can hold sheet pans with a spacing of 3. It will be shipped disassembled for convenience.
- •Capable of holding up to (6) sheet pans that measure 18" x 26" each.
- •Designed to be front-loading and mountable underneath worktables.
- •Constructed with durable 18-gauge aluminum material.
- •Compatible with work tables that are 30" or 36" wide and have a minimum length of 30".
- •Ships in an unassembled state for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANDMAS 3.71oz Grandmas® Cookies, Vanilla, 24 PK (28400450959)
- MANITOWOC Air Filter (3005569)
- MERCER CUTLERY Knife Guard, 8x1-1/2 In (M33115P)
- ALLPOINTS Suction Tube Foamer 8 Inch (8011130)
- AMGOOD 20 Tier Bun Pan Rack Sheet Pan Rack with Wheels (AMG 20TIER-PANRACK)
- AMGOOD 10 Tier Bun Pan Rack Sheet Pan Rack with Wheels (AMG 10TIER-PANRACK)
- AMGOOD Wall Mounted Sheet Bun Pan Rack Fits 5 Pans (WMSPR-5KD)
- NEW AGE Container Dolly, 700 lb. (6263)
- CAMBRO Food Pan, Half Size, 12 3/4 in Depth (EA26CF148)
- CAMBRO Drying Shelf, 7 Slots, ABS (EACSDR7151)
- ALECO Pan Rack Cover, PVC, Royal Blue (477424)
- Amgood Food Service Storage & Transportation