Shop All Wall Shelving
Amgood
Stainless Steel Wall Shelf, 36 Long X 24 Deep
Mfr # AMG WS-2436
Zoro # G307698419
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Height 16
- Material Stainless Steel
- Color Silver
- Gauge 18 Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG WS-2436
- Zoro # G307698419
- UPC # 810095252112
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 24 |
Height | 16 |
Details
Item | Stainless Steel Wall Shelf |
Material | Stainless Steel |
Color | Silver |
Gauge | 18 Gauge |
Weight Capacity | 370 Lbs |
Standards | NSF |
Description
This heavyduty multifunctional stainless wall shelf is made with 18 gauge stainless steel The design features a 1 backsplash and bullnose edge It's made with durable welded corners and support bracketsIts professional, modern and sleek design makes this metal floating shelf perfect for use in any residential or commercial kitchen, food truck, garage, closet, laundry room, utility and equipment room, lab, appliance shelf for toaster and microwave, etcNSF certified to meet the strictest standards for public health protection The industrialquality manufacturing process meets the highest regulatory requirements for construction, safety, and durabilityThis corrosionresistant wall mount shelf can handle anything you throw at it and will last for years to come Easy to clean and sterilize, metal shelves are superior to wood or glass Food and liquid wont get stuck or ruin the integrity of the surface Easily wipe away excess with no fuss, mess, or contaminationThe shelf ships knocked down Brackets, hardware, and installation manual are included Installation takes less than 15 minutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Yellow (PB1811-10 Yellow)
- HOMZ Storage Tote, Clear, Polypropylene, 40 in L, 20 in W, 6 1/8 in H, 15 gal Volume Capacity (3470GRPRCL.04)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S95)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-102RD)
- AMGOOD 12in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1248)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 18 Deep (AMG WS-1824)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 8 Deep (AMG WS-0830)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 14 Deep (AMG WS-1472)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 16 Deep (AMG WS-1660)
- AMGOOD 12in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1272)
- KNAPE & VOGT Kv 255 Wh 60 Shelf Standards White 60 in. (255 WH 60)
- Amgood Wall Shelving