Shop All Utility Sinks
Amgood
Stainless Steel Utility Sink with 10in Right and Left Drainboards NSF
Mfr # SINK 101410-10LR - FAUCET
Zoro # G409116514
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Color Silver
- Overall Height 43 in
- Overall Length 30 in
- With Faucet/Without Faucet With Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # SINK 101410-10LR - FAUCET
- Zoro # G409116514
- UPC # 810095253645
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 43 in |
Overall Length | 30 in |
Overall Width | 20 in |
Width | 14 in |
Length (In.) | 10 in |
Details
Material | 430 Stainless Steel |
Color | Silver |
With Faucet/Without Faucet | With Faucet |
Thickness | 18 Gauge |
Includes | Basket Strainer, Installation Hardware |
Item | Utility sink |
Standards | NSF |
Description
The sink is made with high-quality 18 gauge, type 304 stainless steel. Rust and corrosion resistant. Galvanized Legs with adjustable plastic bullet feet. Includes 1 drain basket. NSF Certified for Food Service Application.10in x 14in x 10in bowl with 10in right and left drainboards.Pre-punched holes for 8in center faucet. Backsplash and rolled edges prevent splashes and overflow.Easy to Install. Premium Packaging to Ensure Safe Shipping.Heavy Duty Construction Allows for Many Years of Durable Use in Various Commercial & Domestic Applications Such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc. Perfect for light-duty applications that don't require an expensive heavy-duty sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK 316 SS Union (6SC6-316)
- 3M Solid Filter Cartridge, 30 gpm, 5 Micron, 2.6" O.D., 30 in H (RT30B16G20NN)
- BOBRICK B29824 Satin Stainless Steel Shelf (B298X24)
- ZORO SELECT 3/4" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (464-040BSNP)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 16in x 14in NSF (SINK 141611 - FAUCET)
- AMGOOD Stainless Steel Floor Mop Sink 19in x 22in x 12in 304 Stainless Steel (SINK MS-192212)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 15in x 15in NSF (SINK 151513 - NO FAUCET)
- AMGOOD Stainless Steel Utility Sink with 10in Left Drainboard No Faucet NSF (SINK 101410-10L - NO FAUCET)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 18in x 24in NSF (SINK 182414 - FAUCET)
- AMGOOD Stainless Steel Utility Sink with two 10in Drainboards No Faucet NSF (SINK 101410-10LR - NO FAUCET)
- ZORO SELECT 2 1/8 in W x 1 1/2 in H, Zamac, Bathroom Hook (4WMK7)
- Amgood Utility Sinks