Shop All Utility Sinks
Amgood
Stainless Steel Utility Sink No Faucet Bowl Size: 16in x 14in NSF
Mfr # SINK 141611 - NO FAUCET
Zoro # G209116516
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Color Silver
- Overall Height 43 in
- Overall Length 20 in
- With Faucet/Without Faucet Without Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # SINK 141611 - NO FAUCET
- Zoro # G209116516
- UPC # 810095253522
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 43 in |
Overall Length | 20 in |
Overall Width | 22 in |
Length (In.) | 14 in |
Width | 16 in |
Details
Material | 430 Stainless Steel |
Color | Silver |
With Faucet/Without Faucet | Without Faucet |
Thickness | 18 Gauge |
Item | Utility sink |
Includes | Basket Strainer, Installation Hardware |
Standards | NSF |
Description
AmGood Commercial Stainless Steel Sink Plumber's Choice. Recommended By Top Plumbers In The Industry.Sink Size: 20in Length X 22in Width.Bowl size: 14 Lenghtin x 16in Width x 11in Depth.18 gauge, type 304 Stainless Steel Sink. Galvanized Legs With Adjustable Plastic Bullet Foot Includes 1 Basket Drain.NSF Certified for Food Service Application.Heavy Duty Construction Allows For Many Years of Durable Use In Various Commercial & Domestic Applications Such As Restaurant, Bakery, Bar, Laundry Room, Garage, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Cap with Drain (FSBCAP34WD)
- ANVIL Tee, Forged Steel, 2 in, NPT, Class 3000 (0361502271)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G407)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008BN-KPW100BN)
- AMGOOD Stainless Steel 3 Compartment Drop in Sink No Faucet 10in x 14in x 10in (SINK DIS-101410-3 - NO FAUCET)
- AMGOOD Stainless Steel Floor Mop Sink 24in x 24in x 13in 304 Stainless Steel (SINK MS-242413)
- AMGOOD Stainless Steel Floor Mop Sink 19in x 22in x 12in 304 Stainless Steel (SINK MS-192212)
- AMGOOD Stainless Steel Utility Sink with 10in Left Drainboard NSF (SINK 101410-10L - FAUCET)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 15in x 15in NSF (SINK 151513 - NO FAUCET)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 16in x 14in NSF (SINK 141611 - FAUCET)
- ELKAY 15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink (CHSB1716C)
- Amgood Utility Sinks