Shop All Utility Sinks
Amgood
Stainless Steel Utility Sink No Faucet Bowl Size: 15in x 15in NSF
Mfr # SINK 151513 - NO FAUCET
Zoro # G409101374
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Color Silver
- Overall Height 41 in
- Overall Length 18 in
- With Faucet/Without Faucet Without Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # SINK 151513 - NO FAUCET
- Zoro # G409101374
- UPC # 810095253546
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 41 in |
Overall Length | 18 in |
Overall Width | 19 in |
Width | 15 in |
Length (In.) | 15 in |
Details
Material | 430 Stainless Steel |
Color | Silver |
With Faucet/Without Faucet | Without Faucet |
Includes | Basket Strainer, Installation Hardware |
Thickness | 18 Gauge |
Standards | NSF |
Item | Utility sink |
Description
AmGood Commercial Stainless Steel Sink Plumber's Choice. Recommended By Top Plumbers In The Industry.Sink Size: 18.5in Length x 18in Width.Bowl size: 15 Lenghtin x 15in Width x 13in Depth.18 gauge, type 304 Stainless Steel Sink. Galvanized Legs With Adjustable Plastic Bullet Foot Includes 1 Basket Drain.NSF Certified for Food Service Application.Heavy Duty Construction Allows For Many Years of Durable Use In Various Commercial & Domestic Applications Such As Restaurant, Bakery, Bar, Laundry Room, Garage, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular X 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1026BG)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0437-031-50)
- JONES STEPHENS Box, Green Lid, for Water Meter Box, 12" (M12001)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- AMGOOD Stainless Steel Floor Mop Sink 24in x 24in x 13in 304 Stainless Steel (SINK MS-242413)
- AMGOOD Stainless Steel Utility Sink with two 10in Drainboards No Faucet NSF (SINK 101410-10LR - NO FAUCET)
- AMGOOD Stainless Steel Floor Mop Sink 19in x 22in x 12in 304 Stainless Steel (SINK MS-192212)
- AMGOOD Stainless Steel Utility Sink with 10in Left Drainboard NSF (SINK 101410-10L - FAUCET)
- AMGOOD Stainless Steel Utility Sink with 10in Right Drainboard NSF (SINK 101410-10R - FAUCET)
- AMGOOD Stainless Steel Utility Sink with 10in Right and Left Drainboards NSF (SINK 101410-10LR - FAUCET)
- BK RESOURCES 29-8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24LS)
- Amgood Utility Sinks