Shop All Utility Sinks
Amgood
Stainless Steel Utility Sink Bowl Size: 18in x 24in NSF
Mfr # SINK 182414 - FAUCET
Zoro # G709116504
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Color Silver
- Overall Height 43 in
- Overall Length 18 in
- With Faucet/Without Faucet With Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # SINK 182414 - FAUCET
- Zoro # G709116504
- UPC # 810095253577
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 43 in |
Overall Length | 18 in |
Overall Width | 30 in |
Width | 24 in |
Length (In.) | 18 in |
Details
Material | 430 Stainless Steel |
Color | Silver |
With Faucet/Without Faucet | With Faucet |
Standards | NSF |
Item | Utility sink |
Thickness | 18 Gauge |
Includes | Basket Strainer, Installation Hardware |
Description
AmGood Commercial Stainless Steel Sink Plumber's Choice. Recommended By Top Plumbers In The Industry.Sink Size: 29 3/4in Length x 23 5/8in Width.Bowl size: 18 Lenghtin x 24in Width x 14in Depth.18 gauge, type 304 Stainless Steel Sink. Galvanized Legs With Adjustable Plastic Bullet Foot Includes 1 Basket Drain.NSF Certified for Food Service Application.8in Center Faucet with 8in Spout. Heavy Duty Construction Allows For Many Years of Durable Use In Various Commercial & Domestic Applications Such As Restaurant, Bakery, Bar, Laundry Room, Garage, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sprayhose, Flexible, 60 in. (9514-CP)
- BONOMI 3/4" Sweat Brass Spring Check Valve (100712LF-3/4)
- SLOAN 1.28 gpf, Polished Chrome, Water Closet Regal 111-1.28 Xl (3080050)
- ZORO SELECT 1" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (1MMU6)
- AMGOOD Stainless Steel Utility Sink with 10in Left Drainboard No Faucet NSF (SINK 101410-10L - NO FAUCET)
- AMGOOD Stainless Steel Floor Mop Sink 24in x 24in x 13in 304 Stainless Steel (SINK MS-242413)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 16in x 14in NSF (SINK 141611 - NO FAUCET)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 15in x 15in NSF (SINK 151513 - NO FAUCET)
- AMGOOD Stainless Steel Floor Mop Sink 19in x 22in x 12in 304 Stainless Steel (SINK MS-192212)
- AMGOOD Stainless Steel 3 Compartment Drop in Sink No Faucet 10in x 14in x 10in (SINK DIS-101410-3 - NO FAUCET)
- ORION 17 1/2 in W x 27 1/2 in L x 13 in H, Above or Below, Laboratory Sink (ARLS 18)
- Amgood Utility Sinks