Shop All Utility Sinks
Amgood
Stainless Steel Utility Sink Bowl Size: 18in x 18in NSF
Mfr # SINK 181812 - FAUCET
Zoro # G709116511
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Color Silver
- Overall Height 43 in
- Overall Length 24 in
- With Faucet/Without Faucet With Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # SINK 181812 - FAUCET
- Zoro # G709116511
- UPC # 810095253553
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 43 in |
Overall Length | 24 in |
Overall Width | 24 in |
Width | 18 in |
Length (In.) | 18 in |
Details
Material | 430 Stainless Steel |
Color | Silver |
With Faucet/Without Faucet | With Faucet |
Item | Utility sink |
Includes | Basket Strainer, Installation Hardware |
Thickness | 18 Gauge |
Standards | NSF |
Description
AmGood Commercial Stainless Steel Sink Plumber's Choice. Recommended By Top Plumbers In The Industry.Sink Size: 24in Length x 23.5in Width.Bowl size: 18 Lenghtin x 18in Width x 12in Depth.18 gauge, type 304 Stainless Steel Sink. Galvanized Legs With Adjustable Plastic Bullet Foot Includes 1 Basket Drain.NSF Certified for Food Service Application.8in Center Faucet with 10in Spout. Heavy Duty Construction Allows For Many Years of Durable Use In Various Commercial & Domestic Applications Such As Restaurant, Bakery, Bar, Laundry Room, Garage, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC6)
- GEBERIT Sigma Concealed Ome12 4.8/3L H82 90 Us (111.018.00.1)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-96)
- WATTS Repair Kit, Watts Series 909, 3/4 to 1 In (909 3/4 - 1 2nd Check Kit)
- AMGOOD Stainless Steel Utility Sink with 10in Right and Left Drainboards NSF (SINK 101410-10LR - FAUCET)
- AMGOOD Stainless Steel Utility Sink with 10in Left Drainboard No Faucet NSF (SINK 101410-10L - NO FAUCET)
- AMGOOD Stainless Steel 3 Compartment Drop in Sink No Faucet 10in x 14in x 10in (SINK DIS-101410-3 - NO FAUCET)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 18in x 24in NSF (SINK 182414 - FAUCET)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 15in x 15in NSF (SINK 151513 - FAUCET)
- AMGOOD Stainless Steel Floor Mop Sink 19in x 22in x 12in 304 Stainless Steel (SINK MS-192212)
- KOHLER Hollister Utility Sink With Single-H (12793-0)
- Amgood Utility Sinks