Shop All Utility Carts
Amgood
Stainless Steel Utility Cart, 3 Shelves
Mfr # AMG-CART-2133-KD-418
Zoro # G309291847
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33"
- Overall Length 33"
- Overall Width 21"
- Material Stainless Steel
- Color Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG-CART-2133-KD-418
- Zoro # G309291847
- UPC # 810095253881
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 33" |
Overall Length | 33" |
Overall Width | 21" |
Details
Material | Stainless Steel |
Color | Metal |
Item | Utility Cart |
Number of Shelves | 3 |
Number of Casters | 4 |
Caster Type | Swivel |
Gauge Thickness | 19 Gauge |
Standards | NSF |
Shelf Material | Stainless Steel |
Type | Stainless Steel Type 430 |
Description
Stainless steel utility cart with 3 shelves. Shelf Size: 21 X33. Durable, 18-gauge stainless steel construction for long-lasting use. 4 fixed plate castors at front. 4 swivel plate castors with brake at back. Solid shelves accommodate smaller items that may slip through cracks of wire shelves. Ships knocked down to reduce selling price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 20x5-1/4x13 In. (22NT72)
- HAMILTON Plte Cstr, Rgd, Forgd Steel, 8 in, 14,000 lb (R-MD-83FST)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x18x67 In. (3TPV5)
- BAUER LADDER Professional Grade 24' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39224)
- AMGOOD 3 Shelf Stainless Steel Tubular Utility Cart. 18 in. x 28 in. Metal Cart with Handle (CART-TUC-1828-Z)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-1828-KD-418)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-1524-KD-418)
- MARATHON INDUSTRIES Marathon 20011 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 3/4" Bearings (20011)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 2 Shelves, 3600 lb (2G6W-2448-6PH)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- RUBBERMAID COMMERCIAL Utility Cart with Lipped Plastic Shelves, Ergonomic, 4 Shelves, 700 lb (2128657)
- Amgood Utility Carts