Shop All Utility Carts
Amgood
Stainless Steel Utility Cart, 3 Shelves
Mfr # AMG-CART-1524-KD-418
Zoro # G109291870
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33"
- Overall Length 24"
- Overall Width 15"
- Material Stainless Steel
- Color Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG-CART-1524-KD-418
- Zoro # G109291870
- UPC # 810095252150
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 33" |
Overall Length | 24" |
Overall Width | 15" |
Details
Material | Stainless Steel |
Color | Metal |
Item | Utility Cart |
Number of Shelves | 3 |
Number of Casters | 4 |
Type | Stainless Steel Type 430 |
Standards | NSF |
Shelf Material | Stainless Steel |
Gauge Thickness | 18 Gauge |
Caster Type | Swivel |
Description
Stainless steel utility cart with 3 shelves. Shelf Size: 15 X 24. Durable, 18-gauge stainless steel construction for long-lasting use. 4 fixed plate castors at front. 4 swivel plate castors with brake at back. Solid shelves accommodate smaller items that may slip through cracks of wire shelves. Ships knocked down to reduce selling price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plat Caster, Polyolefin, 2 in., 100 lb. (1UHT1)
- STREN-FLEX Round Sling, Endless, Red, 10ft L, Polyester (STRERS5-10)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Chain Extension (5030CE-Y)
- NITE IZE Utility Strap, Black, 24 inches (USL24-01-R3)
- AMGOOD 3 Shelf Stainless Steel Tubular Utility Cart. 18 in. x 28 in. Metal Cart with Handle (CART-TUC-1828-Z)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-1828-KD-418)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-2133-KD-418)
- GLOBAL INDUSTRIAL Steel Utility Cart w/3 Shelves, 1200 lb. Capacity, 36L x 24W x 35H (800460)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-183040-2-4PU-08T)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-2436-3-3K-TLD-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-1836-5-95)
- Amgood Utility & Storage Carts