Shop All Utility Sinks
Amgood
Stainless Steel Sink - 3 Compartment Sink 10in x 14in x 10in with Faucet NSF
Mfr # SINK S3C-101410 - FAUCET
Zoro # G109101377
original price:
$560.99
9% off
new price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Color Silver
- Overall Height 43 in
- Overall Length 38 in
- With Faucet/Without Faucet With Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # SINK S3C-101410 - FAUCET
- Zoro # G109101377
- UPC # 810095253683
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 43 in |
Overall Length | 38 in |
Overall Width | 19 in |
Width | 14 in |
Length (In.) | 38 in |
Details
Material | 430 Stainless Steel |
Color | Silver |
With Faucet/Without Faucet | With Faucet |
Thickness | 18 Gauge |
Item | Sink |
Includes | Basket Strainer, Installation Hardware |
Standards | NSF |
Description
18-gauge 304 stainless steel sink with galvanized steel legs and adjustable plastic feetBacksplash and rolled edges prevent splashes and overflow8in Center faucet with 8in is includedThis compact sink features three divided 10in deep bowls for completing your daily standard wash, rinse, and sanitize operation.NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps cross aluminum (K0472.51818)
- WEATHERHEAD 1/4" Brass 90 Degree Elbow (402X4X4)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- SPEARS 2-1/2" Socket x FNPT PVC Ball Valve Inline (3622-025)
- AMGOOD Stainless Steel Floor Mop Sink 19in x 22in x 12in 304 Stainless Steel (SINK MS-192212)
- AMGOOD Stainless Steel Utility Sink with 10in Right Drainboard NSF (SINK 101410-10R - FAUCET)
- AMGOOD Stainless Steel Utility Sink with 10in Left Drainboard No Faucet NSF (SINK 101410-10L - NO FAUCET)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 16in x 14in NSF (SINK 141611 - NO FAUCET)
- AMGOOD Stainless Steel Utility Sink with two 10in Drainboards No Faucet NSF (SINK 101410-10LR - NO FAUCET)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 18in x 24in NSF (SINK 182414 - FAUCET)
- BRADLEY Bradley Corp® Wash Fountain, 36 In Wide, Series WF2703, 3 Person (S93-528)
- Amgood Utility Sinks