Shop All Utility Sinks
Amgood
Stainless Steel Sink - 3 Compartment Sink 10in x 14in x 10in No Faucet NSF
Mfr # SINK S3C-101410 - NO FAUCET
Zoro # G109116500
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Color Silver
- Overall Height 43 in
- Overall Length 37 in
- With Faucet/Without Faucet Without Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # SINK S3C-101410 - NO FAUCET
- Zoro # G109116500
- UPC # 810095253690
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 43 in |
Overall Length | 37 in |
Overall Width | 19 in |
Width | 14 in |
Length (In.) | 37 in |
Details
Material | 430 Stainless Steel |
Color | Silver |
With Faucet/Without Faucet | Without Faucet |
Thickness | 18 Gauge |
Includes | Basket Strainer, Installation Hardware |
Item | Sink |
Standards | NSF |
Description
18-gauge 304 stainless steel sink with galvanized steel legs and adjustable plastic feetBacksplash and rolled edges prevent splashes and overflowThis compact sink features three divided 10in deep bowls for completing your daily standard wash, rinse, and sanitize operation.NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- ANDERSON METALS Tee Nylon Barb 1/4 In (53724-04)
- NORPRENE Norprene(R), A-60-G, Tubing, 5/16 in, 12 PSI (AFL00023)
- APG 6" Aluminum Part F (3E60FAL)
- AMGOOD Stainless Steel Utility Sink with 10in Right Drainboard NSF (SINK 101410-10R - FAUCET)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 16in x 14in NSF (SINK 141611 - FAUCET)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 15in x 15in NSF (SINK 151513 - NO FAUCET)
- AMGOOD Stainless Steel Utility Sink with 10in Left Drainboard NSF (SINK 101410-10L - FAUCET)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 16in x 14in NSF (SINK 141611 - NO FAUCET)
- AMGOOD Stainless Steel Floor Mop Sink 19in x 22in x 12in 304 Stainless Steel (SINK MS-192212)
- EAGLE GROUP 21" W x 18" L x Clip On, 430 Stainless Steel, Detachable Drainboard (21x18 RRDEDB)
- Amgood Utility Sinks