Shop All Utility Sinks
Amgood
Stainless Steel One Compartment Drop in Sink with Faucet 10in x 14in x 10in
Mfr # SINK DIS-101410-1 - FAUCET
Zoro # G309116508
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Color Silver
- Overall Height 10 in
- Overall Length 13 in
- With Faucet/Without Faucet With Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # SINK DIS-101410-1 - FAUCET
- Zoro # G309116508
- UPC # 810095253737
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 10 in |
Overall Length | 13 in |
Overall Width | 19 in |
Length (In.) | 10 in |
Width | 14 in |
Details
Material | 430 Stainless Steel |
Color | Silver |
With Faucet/Without Faucet | With Faucet |
Includes | Basket Strainer, Installation Hardware |
Thickness | 18 Gauge |
Item | Drop in Sink |
Standards | NSF |
Description
Made from 18-gauge type 304 stainless steel, which is corrosion-resistant when properly maintained. Easy to clean for a healthy, sanitary washing station.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 1.344", 1.562" (TBC150)
- APOLLO EXPANSION PEX PEX-a Expansion Tool (Tool-Only) (EPXTOOL)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line 50 PSI Fixed Preset Pressure Regulator, Outlet Pressure with Max Inlet 230 PSI (WR1105)
- SPEAKMAN Neo SLV-1010-UNI-BN EasyInstall Universal Shower Combination (SLV-1010-UNI-BN)
- AMGOOD Stainless Steel Utility Sink with two 10in Drainboards No Faucet NSF (SINK 101410-10LR - NO FAUCET)
- AMGOOD Stainless Steel 3 Compartment Drop in Sink No Faucet 10in x 14in x 10in (SINK DIS-101410-3 - NO FAUCET)
- AMGOOD Stainless Steel Utility Sink with 10in Right Drainboard NSF (SINK 101410-10R - FAUCET)
- AMGOOD Stainless Steel Utility Sink with 10in Right and Left Drainboards NSF (SINK 101410-10LR - FAUCET)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 15in x 15in NSF (SINK 151513 - FAUCET)
- AMGOOD Stainless Steel Utility Sink with 10in Left Drainboard No Faucet NSF (SINK 101410-10L - NO FAUCET)
- SERENELIFE Portable Waste Tank For Handwash Sink (SLCAWT20)
- Amgood Utility Sinks