Shop All Food Service Carts
Amgood
Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 38in L x 20in W
Mfr # AMG RP3-1 CART
Zoro # G609291844
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Type 430
- Overall Width 20"
- Material Stainless Steel
- Color Metal
- Overall Height 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG RP3-1 CART
- Zoro # G609291844
- UPC # 810095253898
- Country of Origin China
- Category Food Service Carts
Dimensions
Overall Width | 20" |
Overall Height | 37" |
Overall Length | 38" |
Details
Item | Utility Cart |
Type | Stainless Steel Type 430 |
Material | Stainless Steel |
Color | Metal |
Caster Type | Swivel |
Number of Shelves | 3 |
Standards | NSF |
Shelf Material | Stainless Steel |
Gauge Thickness | 20 Gauge |
Description
Made with heavy gauge stainless steel, the cart features two handles which allows the cart to be easily moved as needed, 3 shelves with raised edges to maximize available storage space and to prevent items from falling off, and 4 quiet and easy rolling casters with safety brakes to ensure that the cart can be both: easily mobile or stay securely in place.Ideal for use in industrial, commercial or home environments. This utility cart is perfect to transport supplies in any food service establishment, warehouse, office or home.Premium quality heavy duty construction allows for many years of durable Use. Attractive contemporary design. Easy assemble, clean and maintain.All carts are packaged & shipped according to industry's best practices to ensure damage-free flawless delivery and Highest level of customer satisfaction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Probe (60141101)
- NUTRICHEF Lid For Nccw11Rdl Cooking Pot (PRTNCCW11RDLCPL)
- GE Monitor Switch (WB24X830)
- HAPCO-ELMAR R1500WAL-Essential3 Qt. Round Ice Bucket W/O Handles, Walnut, PK 36 (R1500WAL)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 34in L x 18in W (AMG RP3-2 CART)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 30in L x 16in W (AMG RP3-3 CART)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, White (BLB6543)
- LAKESIDE Deep Well Plastic 2-Shelf Cart; 500 lb Capacity, 16"x30-1/3" - Charcoal (2521)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-3624)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x49" (459)
- PRAIRIE VIEW INDUSTRIES Prairie View 2 Lug Aluminum Carts, 20 x 24.5 x 33 in. (PR397790)
- Amgood Food Service Carts