Shop All Workbench Legs
Amgood
Galvanized Steel Leg 35in for Work Tables, Set of 4 Legs
Mfr # AMG WT-LEGS
Zoro # G409291877
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33"
- Material Stainless Steel Galvanized Metal
- Color Metal
- Standards NSF
- Includes (4) Legs, (4) Plastic Bullet Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amgood
- MFR # AMG WT-LEGS
- Zoro # G409291877
- UPC # 810095252471
- Country of Origin China
- Category Workbench Legs
Dimensions
Height | 33" |
Diameter | 1 5/8 Inches |
Details
Item | Leg for Work Tables |
Material | Stainless Steel Galvanized Metal |
Color | Metal |
Standards | NSF |
Includes | (4) Legs, (4) Plastic Bullet Foot |
Column Steel Gauge | 18 Gauge |
Description
Compatible with all AmGood work tables and equipment stands and from a wide range of popular brandsLegs 35in long and 1-5/8in Dia With Stainless Steel Equipment Bullet Foot Fits 1-5/8in O.D. tubing18 gauge galvanized steel constructionSet-screw installation makes replacement a breeze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Square Table, 48"W x 42"H, Brown (WD3SQMP)
- DURHAM MFG Mobile Workbench, 2000 lb, 52-3/4inL, 19inW (2211-DLP-6DR-RM-9B-95)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- LITTLE GIANT Mobile Table, 36" L x 24" W x 36" H (IPG2436-8PHFLPL)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Sand (L-3230 SAND)
- JOHN BOOS & CO Stainless Steel Shelf Leg Kit, 72W x 30D (SSB3072)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- TENNSCO Post, 84 In., 2-1/16 In., Med. Gray (SUR-84)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Gray (AL-3236 MED GREY)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Bench, 27-7/8 To 35-3/8, Black (249508BK)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- Amgood Workbench Components