Shop All Stem Casters
Amgood
5in Casters for Stainless Steel Work Table. Wheels for Metal Prep Tables, 4PK
Mfr # AMG 5CASTERS
Zoro # G109237458
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel/Tread Material Polyurethane
- Stem Length 6"
- Height 9"
- Color Metal, Black
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amgood
- MFR # AMG 5CASTERS
- Zoro # G109237458
- UPC # 810095252464
- Country of Origin China
- Category Stem Casters
Dimensions
Stem Length | 6" |
Height | 9" |
Width | 2" |
Details
Item | Casters for Stainless Steel Work Table |
Wheel/Tread Material | Polyurethane |
Color | Metal, Black |
Material | Rubber, Steel |
Standards | NSF |
Description
This heavy-duty AmGood caster set is designed to provide sturdy, mobile support for a wide variety of work tables and equipment stands. This set includes two 5 durable locking casters, and two 5 high-quality non-locking casters. With casters installed, you have the option of taking the table or equipment stand with you where you need to go, and then keeping it secure with the flip of a lever, conveniently placed at foot level for easy locking and unlocking. Unlike a stationary table, which needs to be carried by at least two people, the benefit of having casters attached makes it a one-person job that can be done quickly and easily. This caster set will raise your work table or equipment stand by 5. Make sure to factor this added height into the height of the kitchen furniture you intend to use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Collapsible Basket X-Cart, 4 bu. Cap. (1881749)
- RWM Rubber on Iron Wheel, 8x2" (RIR-0820-08)
- MEESE Utility Cart, Metallic Silver 28P-16 Ris (28P16)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- AMGOOD 4in Casters for Stainless Steel Work Table. Wheels for Metal Prep Tables, 4PK (AMG 4CASTERS)
- AMGOOD 3in Casters for Stainless Steel Work Table. Wheels for Metal Prep Tables, 4PK (AMG 3CASTERS)
- SHEPHERD CASTER 100mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 225 lb (PSF100223GR)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (51213)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30223ZN-NOMB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb (PRE20507ZN-TPU)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 3/4 Inch Expanding Stem Caster SCC (SCC-EX05S310-TPRS-34)
- Amgood Stem Casters