Shop All Work & Cutting Station Tables
Amgood
30in x 96in Stainless Steel Equipment Stand
Mfr # AMG ES-3096
Zoro # G309577392
product price: $608.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$608.99
Free 30-Day Returns
Key Features
- Standards NSF
- Includes Installation Hardware,Undershelf
- Number of Legs 6
- Shelf Capacity 670 Lbs
- Capacity 910 Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amgood
- MFR # AMG ES-3096
- Zoro # G309577392
- UPC # 810095252419
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Width | 30 |
Height | 24 |
Base Legs Inside Dia. | 1.5" |
Length | 96 |
Details
Standards | NSF |
Includes | Installation Hardware,Undershelf |
Number of Legs | 6 |
Shelf Capacity | 670 Lbs |
Capacity | 910 Lbs |
Thickness | 18 Gauge |
Material | Stainless Steel |
Leg Material | Galvanized Steel |
Item | Stainless Steel Equipment Stand |
Tabletop Material | Stainless Steel |
Shelf Material | Galvanized Steel |
Color | Silver |
Description
AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 Upturn on 3 Sides To Protect Your Walls from Scratches & Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and EquipmentSuitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.All Equipment Stands are Packaged & Shipped According To Industry's Best Practices to Ensure Damage-Free Flawless Delivery and Highest Level of Customer Satisfaction.NSF Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYSTAL LIGHT Lemonade Packet, Mix Powder, Lemonade, 30 PK (00796)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- TURBOCHEF Cooking Basket - Ptfe (NGC-1331)
- DIXIE Paper Cups, Hot, 16 oz, White, PK1000 (2346W)
- AMGOOD 18x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1830-2SH)
- AMGOOD 24x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2460-2SH)
- AMGOOD 12in X 60in Stainless Steel Double-Tier Shelf (AMG DOS-1260)
- AMGOOD 14x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1424-2SH)
- AMGOOD 30x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3030-2SH)
- AMGOOD 12in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1272)
- MODERN MARKETING Crosley Furniture Cambridge Solid Granite Top Kitchen Island In White Finish (KF30003DWH)
- Amgood Work & Cutting Station Tables